
Description
The K-1500 Series provides simple vandal-resistant, communication in a flush mount, stainless steel, panel telephone.
The K-1500-7 and K-1500-6A work ideally with Viking’s DLE-200B line simulator or on a dedicated ringdown circuit. If dialing is nessary, use Viking’s K-1900-7 or combine the K-1500 Series phones with Viking’s K- 1900-5 Hot-Line Dialer.
The K-1500 Series phones consist of a heavy gauge stainless steel panel, an armored cable, a heavy duty black hearing aid compatible amplifi handset, and an all metal cradle. Both phones are designed to mount to a standard double gang electrical box.
Must be a reseller to purchase this product
Features
- K-1500-6A: Now with heavy duty hookswitch and 14 gauge stainless steel faceplate
- Operates on C.O. lines or analog PABX/KSU stations
- Flush mounts to a standard double gang box
- Optional VE-5x10 Surface Mount Box (K-1500-7 only)
- Optional VE-9x20 Weatheroof Box (K-1500-7 only)
Specifications:
Call Waiting | NO |
---|---|
Display | NO |
Caller ID | NO |
Headset Jack | NO |
Color | BLACK |
Data Port | NO |
Flash Key | NO |
Hold Button | NO |
Intercom | NO |
Message Waiting | NO |
Line Size | 1 |
Mute Button | NO |
Redial | NO |
Speaker Phone | NO |
UNSPSC Code | 43191500 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.