VIKING ELECTRONICS | K-600F
Night Bell Over Paging Adapter

MFR PART #  K-600F
PART #  185423
Minimum 1 Each
In Stock

Description

The K-600F eliminates the installation of multiple bells, relays, and power supplies, wherever night bells, loud ringing, or emergency tones are required. The K-600F provides an existing paging amplifier with a pleasant electronic warble tone each time it receives ring voltage from an analog PABX/KSU extension.



The K-600F requires no external power supply and provides a floating 600 ohm audio output. Paging In and Out terminals are provided to allow automatic switching between paging and warbleudio when used with an existing paging installation. A set of N.O. / N.C. relay contacts are provided that switch in cadence with the ring signal. Volume and tone controls are also provided.



Must be a reseller to purchase this product

Features

  • Powered by ring signal - no external power supply required
  • Provides tone over existing paging amplifiers
  • Terminals for automatic switching between paging audio and warble tone
  • Auxiliary relay contacts provided
  • Connects directly to ringing analog PABXSU stations with RJ11 or terminals
  • Floating 600 ohm audio output
  • LED indication of unit activation
  • Wall mount housing: (2) #6x3/4 panhead screws included

Specifications:

Type MULTI LINE
UNSPSC Code 43191511

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.