KEYSCAN | K-VAN
K-VAN - 125 KHz Vandal-resistant Proximity Reader

MFR PART #  K-VAN
PART #  532168
Minimum 1 Each
Call for Availability

Description

Ideal when adding access control in environments where aggressive behaviour, crime or vandalism could be expected.

Must be a reseller to purchase this product

Features

  • Reader is constructed of solid stainless steel with a Fibertex bullet-resistant insert to provide the highest level of vandal resistance
  • Fibertex material is UL752 listed for bulletproof integrity
  • Uses proven digital radio frequency identification technology
  • Mounting options include 2 countersunk 0.25 in. thru-holes and 4 - 1/4-20 tapped holes in teh back fro tamper-proof blind mount installations
  • Works with Keyscan 125 kHz compatible proximity credentials (CS125-36 / F-125-36)
  • Provides non-contat read range of up to 1 in.
  • Ideal for indoor or outdoor environments
  • Mounting options include two countersunk 0.25 inch thru-holes as well as four 1/4-20 tapped holes in the
  • back for tamper-proof blind mount installations
  • 12 V DC Operation @ 90 mA
  • ited lifetime warranty against defects in materials and workmanship

Specifications:

Approx Dims. HWD-Inches 5" X 2" X 1"
Product Type ACCESS READER
Color US32D SATIN STAINLESS STEEL
Environmental WEATHERPROOF
Format MULTIPLE FORMATS
Interface WIEGAND INTERFACE
Sales Category ELECTRIC READERS AND KEYPAD
Frequency 125 KHZ
Mounting SINGLE GANG OR SURFACE
Read Format KEYPAD, HID PROXIMITY
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.