KANTECH SYSTEMS | KT-STL-GO-DEMO
DEMONSTRATION KIT. INCLUDES GO FACIAL READER WITH POE INJECTOR, NETWORK CABLE, TRIPOD AND CARRYING CASE. USA ONLY

MFR PART #  KT-STL-GO-DEMO
PART #  10209223
Minimum 1 Each
Call for Availability

Description

DEMONSTRATION KIT. INCLUDES GO FACIAL READER WITH POE INJECTOR, NETWORK CABLE, TRIPOD AND CARRYING CASE. USA ONLY.

Features

  • Completely contactless technology
  • Faceless recognition protects user privacy without picture or video matching
  • Universally compatible with all users regardless of gender, race, age or nationality
  • Industry leading security, speed and accuracy
  • Biometri simplified: significantly reducing operational e ort to deploy, operate and use
  • Unparalleled anti-spoofing, near infrared technology
  • Best-in-class False Acceptance Rate (FAR)
  • Seamless integration with EntraPass security management software
  • Extremelyimple QR-based reader programming, enrollment and two-factor authentication process

Specifications:

Product Type BIOMETRIC
Biometric Read Format FACIAL RECOGNITION
Color BLACK
Mounting SURFACE MOUNT
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.