KLEIN | KT4602
Parallel Jaw Grip 4602 Series with Hot Latch

MFR PART #  KT4602
PART #  522538
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein KT4602 Forged Parallel Jaw Grips with Hot-Latch’s large round eyelet opening in the handle is perfect for accommodating a wide variety of hooks on hoists, winches and tackle blocks. The hot latch closes automatically to guard against grip accidently disengaging from the wire. The KT4602 has a jaw length of 5-Inches.

Features

  • Versatile grip holds a wider range of ACSR cable sizes reducing the number of grips needed
  • Round jaw holds 0.30 to 0.80-Inch (7.62 to 20.30 mm) diameter cable range
  • Large opening in the handle accommodate a wide variety of hooks on hoists, winches and tackle blocks
  • Hot latch closes automatically to guard wire
  • Max Safe Load of 10,000-Pound (4536 kg)
  • Weight: 7.2 pounds
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product

Specification Description

Sub Brand: Cushion-Grip
Tip Type: Keystone
Magnetic: No
Tip Size: 5/16" (7.9 mm)
Shank Type: Round
Shank Length: 6" (15.2 cm)
Material: Steel
Insulated: No
Handle Material: Rubber
Handle Color: Black
Overall Length: 10.938" (277.8 mm)
Weight: 59 g)

Specifications:

Type GRIPS
UNSPSC Code 39121725

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.