BOSCH TOOLS | L-BOXX-2
Stackable Tool Storage Case, 1-Click Stack, High Density Plastic, 17.5" Length x 14" Width x 6" Height, For Storing 18 Volt Cordless Drill/Drivers and Corded Jigsaw

MFR PART #  L-BOXX-2
PART #  879561
Minimum 1 Each
In Stock

Description

The new L-BOXX is an innovative stackable tool storage system designed to improve tool organization and transportation on the jobsite. One of four different cases, the L-BOXX-2 is ideal for storing 18-volt cordless drill/drivers and corded jigsaws, wit h room for accessories. Top, front, and side handles give you three carrying options for comfort and portability in all situations. The case’s locking clips open quickly and lock down securely for theft protection. L-Boxx: Click, Stack, Go.

Features

  • 1-Click Stacking - Easily Lock Tool Cases Together for Easy Transport and Handling
  • Top, Front and Side Handles - 3 Carrying Options for Comfort in All Situations
  • Comfortable Locking Clips - Easy to Lock and Unlock for Fast Access to Tools
  • Theft Securiy - Lockable Cases
  • Durable - Shock Proof (Fully Crash Tested) and Water Resistant Material

Specifications:

Product Type STORAGE / TOOL CASE
UNSPSC Code 24110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.