SCHLAGE (ALLEGION BRAND) | L9092EUL 17A 626 12/24VDC
Door Mortise Lock, Keyed, Electrically Unlocked, 3" Depth Lever, 12/24 Volt DC, Satin Chrome, With A Rose Trim, Without Full Face Cylinder, For Storeroom

MFR PART #  L9092EUL 17A 626 12/24VDC
PART #  899375
Minimum 1 Each
Call for Availability

Features

  • Outside Knob/Lever Continuously Unlocked
  • Latchbolt Retracted by Key Outside or Knob/Lever Inside
  • Fail Secure
  • Aux Latch Deadlocks Latchbolt When Door is Locked
  • Inside Lever Always Free for Immediate Egress

Specifications:

Cylinder Type LESS CYLINDER
Design CURVED-IN LEVER
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway LESS CYLINDER
Locking State FAIL-SAFE (POWER TO LOCK)
Other 2-3/4" DEADLATCH
Product Type ELECTRIFIED MORTISE LOCK
UL Listing UL LISTED
Sales Category ELECTRIC MORTISE LOCK
Solenoid Duty INTERMITTENT DUTY
Voltage 12 OR 24V DC
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.