VIKING ELECTRONICS | LDB-2
Loop and Ring Detect Board for Ring and Line "In Use" Contact Closures

MFR PART #  LDB-2
PART #  367307
Minimum 1 EACH
In Stock

Description

The LDB-2 Ring/Loop Detector monitors an analog phone line for ringing or an in-use condition. A built-in relay can be activated when either of these conditions are detected. This is ideal for monitoring line status or for providing a visual indication of such. When monitoring for ring, an internal pot can be adjusted to allow the relay closure to stay on steady, or follow standard ring cadence.







The LDB-2 comes complete with a 12 V DC power adapter, and can also provide 12V DC power thrts auxiliary 12V DC output terminals.







Must be a reseller to purchase this product

Features

  • Detects ring voltage and loop connect
  • Screw terminal connections
  • Wall mountable with foam tape (included) or screws (not included)
  • Auxiliary 12V DC output
  • Adjustable time-out for relay closure
  • Two sets of relay contacts provided
  • Selectable NO (norm open) or NC (normally closed) relay contacts
  • Limited one year warranty

Specifications:

Digital NO
Multiple Mailboxes NO
UNSPSC Code 43191619

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.