CORNING | LDC-CP1P-15T
Lightguide Distribution Center (LDC) Connector Panel, LGX Compatible, ST Compatible adapters, 6 fiber, 62.5 µm multimode (OM1)

MFR PART #  LDC-CP1P-15T
PART #  259245
Minimum 1 EACH
In Stock

Description

Corning Cable Systems offers a variety of connector panels and modules for use in LDC family connector housings and connector splice units. The panels are used with field-installable connectors or in applications where preconnectorized cables are routed directly to the LDC family housing. Panels and modules are available with a variety of adapter types and can be ordered with factory-installed pigtails. They are designed for use in LDC, LDS, LHS, LHR and LTS housings.

Applications

Central Office, CATV environments, Carrier Networks

Specification Description

Fiber Category: 62.5 µm MM (OM1)
Product Type (FOH): Panels and Modules
Connector Configuration: ST Compatible
Fiber Count: 6
Housing Color: Platinum
Housing Type: LDC
Panel or Module Type: LDC
Adapter Type: ST Compatible

Specifications:

Connector Type ST-COMPATIBLE
Enclosure Type FDC
Fiber Count 6
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.