
Description
The LDPH5 power rated surface raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.02 in ches wide by 0.55 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.
Applications
Pan-Way LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Home s
Features
- UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
- Two-piece hinged design allows cables to be laid in
- Tamper resistant
- Factory applied adhesive backing speds installation
- Terminates using surface mount outlet box solutions or PANDUIT(TM) Mini-Com(TM) Surface Mount Boxes
Tech Info
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Specifications:
Channel | SINGLE |
---|---|
Color | WHITE |
Components | BASE |
Length | 8’ |
Type | NON-METALLIC |
Latching | YES |
UNSPSC Code | 39131709 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.