SHARP ELECTRONICS CORPORATION | LED-E018I-162IN
dvLED 1.8mm Pitch Video Wall - 162" Diagonal FHD (1920 X 1080) Native Resolution. Includes Wall LED Modules, Controller, Wall Mount, Frame And Spare Parts Kit. Includes Site Survey, Installation And Installation Supervision. Standard 2yr Warranty

MFR PART #  LED-E018I-162IN
PART #  10192197
Minimum 1 Each
Call for Availability

Description

The NEC E Series provides cost conscience customers impressive LED imaging without compromising on the service and support expected from the Sharp/NEC brand. This 162" Full HD kit is built with NEC’s 1.875mm LED-E018i module designed to deliver all the advantages of a seamless LED display in a cost effective package. Boardrooms, auditoriums, retail, and education are just some of the applications where the NEC E series is designed to be integrated.The front serviceable design allows easy access and quick maintenance when needed. NEC offers full planning and design, installation and post installation maintenance support, ensuring you get a custom tailored solution allowing you to focus on what’s most important - your business.

Features

  • 162" diagonal screen size
  • Full HD (1920x1080) resolution with a refresh rate of >= 3840 Hz for excellent image quality
  • Kit includes everything needed for a LED installation, including LED modules, power bar, LED controller, mounting structure, overframe kit, as well as spare parts
  • Front serviceable modules allowing for installation in difficult to access areas
  • Pixel cards are hot-swappable and can be replaced without turning the display off
  • Thin and lightweight design allow for greater installationflexibility and also meet ADA requirements
  • To learn more about NEC?s E series, click here
  • Standard installation included

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.