AIPHONE | LEM-1DL | 12014
1-Call Master Station W/ Door Release

MFR PART #  LEM-1DL  | 12014
PART #  258294
Minimum 1 Each
In Stock

Description

Single call surface/desk mount master station with built in door release relay.

Must be a reseller to purchase this product

Features

  • One Door Station and upto Six Master Station
  • Occupied Lamp Indicating Another Master is in Use
  • Door Release Button
  • Normally Open Door Release Contacts Can be Modified to Normally Closed for Use with a Magnetic Lock
  • Voice and Call Tone Volume ControlÔsk or Wall Mount

Specification Description

Communication: When called by tone, press TALK to reply, press door release button to release door and press OFF for standby Power Source: 12~16V AC - Use PT-1210N 12~24V DC, 200mA
Wire Type: Aiphone #822202 or Aiphone# 821802 Distance: Door/Sub to farthe

Tech Info

ISO 9001/14001

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.