ANTAIRA TECHNOLOGIES LLC | LEP-301M-KIT
IP30 Industrial Ethernet Extender, 1-kilometer 10/100Mbps Ethernet PoE Extender (1 Pair)

MFR PART #  LEP-301M-KIT
PART #  10040507
Minimum 1 Each
Call for Availability

Description

Antaira Technologies’ LEP-301M-KIT contains both LEP-301M-TX and LEP-301M-RX. The former is a long reach transceiver with one PoE PD Ethernet port and one PoE Long Reach injector port, and the latter is a long reach receiver with one PoE Long Reach Ext ender port and one PoE PSE Ethernet port.
LEP-301M-KIT is greatly beyond 100 meters distance limitation of RJ45 cable. Up to 1km the data and power can be transmitted simultaneously over the UTP cable. This kit is fully compliant with IEEE 802.3, 802.3 u, 802.3af/at standards. Operation status can be locally monitored through a set of diagnostic LEDs located in the front and rear panels.

Features

  • Supports Standard IEEE 802.3af/at PoE output
  • Provide IEEE 802.3af/at for the remote PD (powered device)
  • Support MDI/MDI-X Auto-Crossover
  • Support Auto-Negotiation
  • Dual Power Input Design for either PoE (IEEE 802.3af/at), PoE++ (60W), or DC power sply input (54-57V)
  • Support Auto & Manual mode configuration for the Ethernet port
  • Provide the 7-segment digital LED to display current PoE output and diagnostic ID
  • IP30 Protection
  • DIN-Rail or Wall Mountable
  • Operating Temperature Range: 0 to 60 5-Year Warranty

Specifications:

Device Technology 10/100BASET
Type of Device HUB CHASSIS
UNSPSC Code 43222610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.