TIMES MICROWAVE | LMR-195-UF
0.038" STR BCCAI FPE TNC BRD+FOIL PE JKT 50 OHM ULTRA-FLEX

MFR PART #  LMR-195-UF
PART #  LMR-195-UF
Minimum 50 FEET
In Stock

Features

  • LMR UltraFlex has a Stranded Center Conductor and Rubber Outer Jacket Designed for Multiple Bending/Flexing Cycles
  • The Flexible Outer Conductor Enables the Tightest Bend Radius Available for any Cable of Similar Size and Performance
  • LMR has the Lowest Loss of any Flexible Cable and Comparable Loss to Semirigid Hard-Line Cables
  • Connectors-A Wide Variety of Connectors are Available for LMR Cable, Including All Common Interface Types, Reverse Polarity and Solder-On Center Pins, Most LMR Connectors Empl oy Crimp Outer Attachment Using Standard Hex Crimp Sizes

Specifications:

Coax Construction COAXIAL
Conductor Material BARE COPPER
Conductor Type STRANDED CONDUCTOR
Dielectric Material FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating GENERAL PURPOSE (CM, CMG, CMX)
Flooded NO NOT FLOODED OVER BRAID
Impedance 50 OHM NOMINAL IMPEDANCE
Jacket Material TPE-THERMOPLASTIC ELASTOMER
Outdoor YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type BOTH, BRAID OVER FOIL
UNSPSC Code 26121606

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.