LAN POWER SYSTEMS | LP-2115
Single Port Wall Plug Midspan Injector, Up To 15.4 Watts PoE Output IEEE 802.3af Compliant, With North American Mains Clip

MFR PART #  LP-2115
PART #  509878
Minimum 1 EACH
In Stock

Description

The LAN Power Model LP-2115 Single Port PoE Midspan Wall Plug Injector supports powering IP ’PoE Enabled’ End Devices. The Single Port PoE Midspan Wall Plug Injector adds up to 15.4 watts continuously at ~56 V DC to paired wires in a standard Category 5, 5e, or 6 Ethernet cable. The LP-2115 delivers both data and power over a single standard Ethernet cable to a PoE enabled End device designed to receive both Data and Power through its RJ45 connector. The second RJ45 passes data only through to Ether net Switch (up to 100Mbs). The maximum cable distance from Ethernet Switch to end IP Device is 328 feet/100 meters.

Features

  • Extremely cost effective vs. traditional powering techniques
  • Exceeds IEEE 802.3af Power over Ethernet Standards
  • Supports Data links at 10Mbs, 100Mbs or 1000Mbs
  • Output Wattage is up to 30W continuously
  • Non-Conducting plastic case
  • LED indicators show powering status
  • Over voltage current and Short circuit protected
  • Removable Power Cord w/IEC-320-C13 connector
  • Data and Power carried on same Ethernet cable
  • Wall Mounting Tabs are included
  • Full 2 Year Product Warranty

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.