AWID | LR-2000-B-U
LR-2000, Beige, AWID Logo, Long Range Reader

MFR PART #  LR-2000-B-U
PART #  764479
Minimum 1 Each
Call for Availability

Description

AWID’s LR-2000 Long-Range Reader is a UHF tag and card reader used in RFID
applications like gate access for vehicles, and physical access for people. Its electronics and antenna are integrated in a single compact enclosure. The LR-2000 is optimally de signed for Automatic Vehicle Identification (AVI) and Access Control applications such as gate control in a parking facility. It also provides identification and access for people at doorways, wheelchairs at elevators, and gurneys in hospital entrances . The LR-2000 Reader assures security by use of AWID’s proprietary encryption for communications between the reader and its UHF vehicle tags and hand-held cards.

Features

  • Read Ranges of up to 25 feet
  • Compact package of 8 x 8 x 1.125 inch
  • Programmable read repetition rate for one-shot or multiple reads
  • Utilizes passive RFID technology; no battery required for tags.
  • Industry standard Wiegand and RS-232 data output
  • Certed with FCC regulation

Specifications:

Product Type ACCESS READER
Sales Category ELECTRIC READERS AND KEYPAD
Read Format PROXIMITY CARD - HID FORMAT
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.