AWID | LR-2000HILOMA-B-U
LR-2000, Beige, HiLo - 2 units w/ antenna & 6 ft. coax cable, Long Range Reader

MFR PART #  LR-2000HILOMA-B-U
PART #  764459
Minimum 1 Each
Call for Availability

Description

AWID’s Sentinel-Prox Long-Range Reader - LR-2000-HiLo is a UHF RFID reader with an integrated fine-tuned antenna. The LR-2000-HiLo is optimally designed for Automatic Vehicle Identification (AVI) and Access Control applications such as parking entry an d gate control. This LR-2000-HiLo Reader system also provides security-sensitive AWID proprietary encrypted vehicle UHF tags in a variety of types and styles. The LR-2000-HiLo integrated RFID reader antenna system is ideal for outdoor AVI application a s well as indoor applications such as asset monitoring and tracking. The system offers price/ performance characteristics over traditional long-range proximity card systems.

Features

  • Read Ranges of up to 25 feet with twice the coverage angles
  • Compact package of 8 x 8 x 1.125 inch
  • Programmable read repetition rate for one-shot or multiple reads
  • Utilizes passive RFID technology; no battery required for tags.
  • Industry standard Wiega and RS-232 data output
  • Ships with ANT-2012 and 6’ coax cable
  • Certified with FCC regulation

Specifications:

Product Type WIRELESS RECEIVER
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.