TRIPLETT | LVPRO-SR
Triplett Smart Remotes for LVPRO Series

MFR PART #  LVPRO-SR
PART #  735807
Minimum 1 Each
Call for Availability

Description

Low Voltage Pro Accessories: LVPRO LIGHTED PROBE (LVPRO-P) Lighted, tone probe with volume control for tracing and troubleshooting. The probe works with all LVPROs and fits inside the carrying pouch. LVPRO SPEAKER 7.1 MAPPER KIT (LVPRO-SPKR) Especially designed to properly map and label A/V speaker wires. Requires remote kit. Color coded and labeled per Dolby 7.1 (and 5.1) specifications. Attach alligator clips to the speaker wires and let the LVPRO sort out the rest. Works with all LVPRO models. LV PRO RJ45 SMART REMOTES - 8 pcs (LVPRO-SR) Test and ID the cable with a single pass. When used with Model 30 or Model 30SR, both ID and cable results are stored in the printable report. Includes pouch. LVPRO WALL JACK MAPPER KITS (3 AVAILABLE) are used for locating wall jacks. Work with all LVPRO models and include foam holder. WALL JACK MAPPERS FOR RJ45 (20pcs) PN: LVPRO-RJ45. WALL JACK MAPPERS FOR COAX (20pcs) PN: LVPRO-COAX. MIXED MAPPERS FOR RJ45 (10pcs) AND COAX (10pcs) PN: LVPRO-RJ45COAX. Addit ional accessories include: LVPRO-RJ45/CLIPS (LVPRO-CLIPS) Replacement RJ45/Alligator clip adapter. LVPRO-USB (LVPRO-USB) Replacement USB data transfer cable. LVPRO-F.M/BNC.M (LVPRO-F.M/BNC.M) Coax type F male to coax type BNC male adapter.

Features

  • Easily ID and label RJ45 and Coax wall jacks
  • Test/ID Ethernet cables in one pass using Smart Remotes
  • SPKR 7.1 ID Mapper for mapping and labeling A/V speaker wires or other wire without end connectors
  • Lighted Tone Probe for tracing and troubleshooting able runs

Specification Description

Cable Types Tested (All LVPRO models): Shielded and unshielded twisted pair. All cable categories coax. All types telephone, speaker and alarm wire
Cable Tests (All LVPRO models): Opens, shorts, reversals, split pairs, wiremap, propagation delay,skew, ohms. Feet and metricselectable
Advanced Cable Tests (All LVPRO models): Length and distance to fault adjustable and standard VOP settings for accurate length of all cables RLQ (Return Loss Quality)
Locating cable ends, split wires and
switch ports (A LVPRO models): Wall jack identifiers (RJ45, coax, and mixed kits available) speaker identification (Qty 8 available separately) port blink. LVPRO lights the LED on the port switch
Device Tests (All LVPRO models): Speakers; audible popper
Voltage Protection (All LVPRO models): DC Volts: 100V; AC Volts: 70
Length Measurement (All LVPRO models): Max (all wire types): 1000 feet (305m); Min split pairs: 6 feet (2m); Min RLQ: 20 feet (7m); VOP calibration:Min cable sample 150 feet (50m)
Upgradeable (Model 20): Length and distance to fault adjustable and standard VOP settings for accurate length of all cables RLQ (Return Loss Quality)
Network Devices (Models 30 and 30SR): 10/100/1000 advertised speed and cable pairs used; PoE pairs and cable pairs used ; CCTV camera video signal: measure peak to peak volts; CATV (cable TV) requires min 30mV peak to peak signal; Battery test:100mA loaded test for 12V alarm and other batteries
Printed Reports Models 30 and 30SR: Stores 250 cable test reports in memory
Battery: Type: 4 AA alkaline; Life: 24 to 30 hours; Auto power off: 30 minutes
Backlit Display: Off and 2 brightness levels

Specifications:

Type KEYFOB / REMOTE KEYCHAINS
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.