CHIEF MANUFACTURING | LW55UWP
Kiosk Display, On-Wall, Portrait, 55", White

MFR PART #  LW55UWP
PART #  1024991
Minimum 1 Each
Call for Availability

Description

The Impact On-Wall Kiosk brings new flexibility to the digital signage enclosure market while maintaining a sleek aesthetic to complement a variety of environments. A depth-adjustable exterior frame allows for a variety of displays to be used. Reversib le hinges help to avoid installation and service obstructions, and the exclusive design keeps the display mounted to the frame when opened, providing unparalleled service and maintenance access. Note: Bezel size varies per product. Reference technical drawings and specification sheet for different image diagonals. Additional LL-VC21 Lever Lock component storage plates available for purchase.

Features

  • Depth-adjustable exterior frame supports a wide range of displays
  • A wall protrusion of 4" (101mm) or less can be obtained by using flat panels less than 2.75" (70mm) in depth
  • Integrated wall reveal compensates for uneven walls to keep the frame plumb and provides passive cooling
  • Exclusive design keeps the display mounted to the frame when opened for unparalleled service and maintenance access
  • Reversible hinges to avoid obstructions for installation and service
  • Engagement latch can be secured with tmperproof hardware
  • Multiple storage options available
  • Middle Atlantic’s Lever LockTM technology is integrated to avoid cutting into walls
  • Another Lever Lock can be added
  • Large empty center backing enables use with in-wall boxes
  • Compatible with PAC52nd PAC526 series in-wall boxes, including power options

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.