TRANSITION NETWORKS | M/GE-PSW-SX-01-NA
10/100/1000 Ethernet Mini Stand-Alone Media Converters 10/100/1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-SX 850 nm multimode (SC) [62.5/125µm fiber: 220 m/722 ft.] Link Budget 7.0 dB [50/125µm fiber 550 m/1804 ft.] Link Budget 7.0 dB

MFR PART #  M/GE-PSW-SX-01-NA
PART #  379139
Minimum 1 Each
Call for Availability

Description

The Mini Media Converters provide a cost-effective method for integrating fiber optic cabling into a 10/100/1000 UTP environment. With its miniature size, the Mini offers a space saving alternative while it converts copper to fiber with the smallest fo otprint available in the industry.

Features

  • Unit and port LEDs allow for quick status information

Specification Description

LED Indicator: PWR (Power): (below RJ45) ON = Lit for normal operation; FX-Link/Act (Fiber Link/Activity): (Upper Left on RJ45) ON = Link; Flashing = Activity; TX-Link/Act (Copper Link/Activity): (Upper Right on RJ45) ON = Link; Flashing = Activity

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10/100/1000BASE-TX
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.