SIEMON COMPANY | M1-50
Block, S66, M Series 4x50, 50 Pair, Field Terminated, 500 Clips

MFR PART #  M1-50
PART #  005815
Minimum 1 Each
In Stock

Description

The M1-50 is a proven, economical connecting block solution for category 5e network cabling. These features make this block an ideal choice for supporting today’s high bandwidth technologies such as Voice over IP (VoIP) and Gigabit ethernet. The M1-50 66

Features

  • VoIP and 1000BASE-T Ready Ideal for use with all category 5e applications including VoIP and Gigabit ethernet
  • Wide AWG Range Terminates 22 - 26 AWG (0.81 - 0.41mm) solid insulated cable or 18 - 19 AWG (1.02 - 0.91mm) solid stripped cable
  • Durable Design

Specifications:

Termination 66
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.