ATLASIED | M1000
8" Dual Cone Sound Masking Speaker with 70.7V-4W Transformer and Enclosure

MFR PART #  M1000
PART #  258205
Minimum 1 Each
Call for Availability

Description

The M1000 masking speaker assembly is designed to accurately reproduce the needed spectrum of masking signals into the plenum space. The innovative 734 cubic inch square enclosure ensures ample low frequency response. A specially designed 8" dual cone loudspeaker is included in the package. A high efficiency 70.7V internal transformer is coupled to an external tap selector switch for easy system tuning.
The exclusive Atlas Sound EZ hang brackets simplify installation. This innovative suspension system utilizes (2) collapsible plated hangers configured to allow quick upward, downward, or side firing installation. The hangers are factory-installed on the unit and fold flat for shipping.
To meet most any local code requirement, the M1000 includes an innovative cover containing both knockouts and a strain relief. This system will allow the use of rigid or flexible conduit (if required) and easily accommodates "through" connections on the removable plate. UL 2043 listed for use in air handling spaces.

Features

  • Pre-Assembled Unit Includes 8" Diameter Loudspeaker, Transformer, Enclosure, Baffle and Mounting Hardware
  • Labor-Saving Hardware Package Complete with New Snap Hanger Assembly, Allows Quick and Easy Installation
  • Innovative Input Panel Includes Combination Knock-Out and Strain Relief Connector to Accommodate Flexible or Rigid Conduit
  • Design Enables Upward, Downward, or Horizontal Orientation
  • 734 Cubic Inch Enclosure for Extended Low Frequency Response
  • Suitable for Use Above Suspended Ceiling Systems r Open Ceiling Spaces Approved for Use in Air Handling (Plenum Ceilings)

Tech Info

UL 1480, UL 2043

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.