ALPHA WIRE | M16107LW SL199
Industrial-Series-Cable, IndustrialSeriesM, 7 Conductor, 16 AWG, Unshielded, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.421 Jacket Diameter, 0.055 Jacket Thickness, 26/30 Stranding

MFR PART #  M16107LW SL199
PART #  A-M16107L
Available in 250 FEET increments
Minimum 250 FEET
In Stock

Applications

Alpha Wire’s Series M control cable offers industry-leading mechanical and electrical performance for stationary cable trays.

Tech Info

CA Prop 65
CE
CSA FT4
UL PLTC
UL DIRECT BURIAL
UL TC
UL EXPOSED RUN
UL SUN RES
CSA AWM I_II A_B
UL WTTC
UL OIL RES I
UL MTW

Specifications:

Conductor Count 7 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 16 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC/NYL-PVC/NYLON
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 1 WIRE
Product Type FLEX CONT
Screen/Shield UNSHIELDED
RoHS Compliant YES
Standards UL
Voltage Range 600V

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.