ORTRONICS | M4LCQ16-50EE3G2
16-FIBER OM4 M4 CASSETTE WITH 16 LC QUAD ADAPTERS TO 2 MPO (F), TIER 3, UNIVERSAL POLARITY - AQUA

MFR PART #  M4LCQ16-50EE3G2
PART #  1022378
Minimum 1 Each
Call for Availability

Description

The 16-fiber OM4 M4 Cassettes are designed to be used with the Infinium HD Enclosures and support MPO to LC Quad 16-fiber connectivity, offering versatile installation and swift deployment. The housing of the cassettes offer additional durability and i ntegrated bend limiting considerations to assure optimum optical performance. The Base 8 configuration of this cassette matches the fiber utilization of most transceivers, providing for 100% fiber utilization. This makes these cassettes a perfect match for Ethernet transmission ranging from 40G to 400G.

Features

  • High Density: 16-fiber cassette compatible with Infinium HD Enclosures and UC0 (UHD) fiber enclosures
  • Base 8 Configuration: Provides 100% fiber utilization for most transceivers
  • Performance Tiers: Tier 3 performance characteristics
  • Multimode or Singlemode: Supports Multimode (OM4) fiber
  • Polarization: Universal

Specifications:

Type SPLICE MODULE
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.