SHARP/NEC DISPLAY SOLUTIONS | M551
55" 4K LED LCD Public Display Monitor, 24/7, Landscape or Portrait

MFR PART #  M551
PART #  10124708
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use # 10486852 as suggested replacement.

Create pixel-perfect imagery with the high-end panel quality with the new fully professional NEC M Series large format displays. By focusing on customer needs while also offering professional quality, the M series displays give customers a high-end and reliable digital signage display lineup without all the costs. The M series cansupport both landscape and portrait orientations while also allowing the modulari typossibilities to customize their needs dependent on their application and use. The new series contain a full metal mechanical chassis, allowing for a more robust design necessary for commercial applications while maintaining the attractive aesthetics that allow the focus of onlookers to be on what matters - the message. Simple and targeted connectivity options allow customers to have the up-to-date options that they need while not having to overpay for excess and unused interfaces. The NEC M serie s boasts 500 cd/m2 brightness which is ideal for a majority of digital signage applications in corporate, higher education, restaurant, retail and grocery store environments when the focus should be on the message, not the budget.

Features

  • 4K UHD native resolution
  • Landscape and Portrait orientation allows for flexibility of installation dependent on your needs
  • Accepts Intel Smart Display Module Small or Large allowing for sleek all-in-one intelligence and interoperability in a small form factor setting by accepting Intel processor-based products and other peripherals directly into the displays
  • Raspberry Pi Compute Module 4 allows for future proof expansion and NEC Mediaplayer support (Q2 2021)
  • Bidirectional and Full External Control allows for easy integration into control systems via LAN or RS232C
  • 500 cd/m2 brightness and HDR compatibility will capture the attention of audience in almost any situation
  • Integrated Media Player allows for audio, video or image playback via USB
  • Faiover Capabilities with full Input Detect functionality allow peace of mind as the display will automatically switch to a secondary or tertiary source if the primary source fails
  • Integrated Ambient Light Sensor allows the display to automatically adjust its luminance based on external brightness conditions
  • Energy Star 8.0 Certified Product
  • Full 3-year commercial warranty to allow for peace of mind and protection of your investment
  • NaViSet Administrator 2 free software solution that greatly eases admnistration and management of larger display device installations

Specifications:

UNSPSC Code 52161505

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.