
Description
Corning splice trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with indoor or outdoor splice hardware with both loose tube an d tight-buffered optical cable designs.
The metal-tray series consists of a rugged aluminum base and cover with crimpable metal tabs for buffer tube strain-relief. Additional strain-relief points are available for securing buffer tubes or pigtails to t he trays using cable ties. The black powder coating allows easy fiber identification and additional protection. Designed for use with Corning interconnection hardware and splice closures, these splice trays are an integral part of a complete splicing s ystem.
Many of our fiber optic hardware products are highly configurable. If you don’t see what you are looking for here, please review the ordering matrix contained in the family spec sheet found on the right, or contact Customer Care at 1-800-743-267 5.
Applications
Carrier Networks, CATV Environments, Central Office, Enterprise Networks
Features
- Metal trays powder coatedRuggedness and durability Clear plastic coversFibre visibility for inspection Fibre loop retentionControls the bend radius Positive holding actionMaximum splice protection
Specification Description
Product Type (FOH): Splice Trays
Technology: Fusion Splice
Splice Protectors Type: Heat Shrink Mass Fusion
Splice Tray Capacity Mass Fusion: 72 Splices
Splice Tray Capacity Single Fiber: 12 Splices
Splice Tray Category: 4R
Splice Tray Type: Standard with organizers for heat-shrink mass fusion splice protectors
Dimensions (LxWxD) (Metric-mm): 175x89x10 mm
Dimensions (LxWxD) (US): 6.9x3.5x0.4 in
Tech Info
Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Type | TRAYS |
---|---|
UNSPSC Code | 43223300 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.