ADVANTECH | MDR-10-12
Power Supply, DIN, Slim, Plastic, 10W, 12V

MFR PART #  MDR-10-12
PART #  898009
Minimum 1 Each
Call for Availability

Description

All of your applications have one thing in common, they need power. From HVAC to factory controls, from machinery to robotics, you need a power supply that meets all your requirement for wattage, voltage, and approvals, but still fits in your design. F inding all that in a single package can be a challenge. The solution is B&B Electronics’ complete line of switching technology power supplies. No load power consumption less than 0.75W on 20-60W models.

Features

  • Universal AC input/Full range
  • Protections: Short circuit / Overload / Over voltage
  • Cooling by free air convection
  • Can be installed on DIN rail TS-35/7.5 or 15
  • NEC class 2 / LPS compliant
  • LED indicator for power on
  • No load power consumption<0.75W
  • 1ull load burn-in test
  • 3 years warranty
  • Built in DC OK active signal

Specifications:

Type POWER SUPPLY
UNSPSC Code 39121004

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.