ADVANTECH | MESP211D
MESP211 Modbus Protocol Converter, RS-232/422/485 serial port, DB9 Male serial connector, RJ45

MFR PART #  MESP211D
PART #  523652
Minimum 1 Each
Call for Availability

Description

Vlinx(TM) MESP211 series Modbus Gateways connect Modbus devices to Ethernet networks and let you monitor and control Modbus devices from anywhere on the Ethernet LAN or WAN. Supporting up to 16 masters and 32 slaves, the gateways feature an auto-detect ing 10/100 Ethernet copper RJ45 port and a serial port that supports RS-232/422/485 communications via a DB9 male or a terminal block connection. The product is built for use in industrial environments with a heavy duty metal enclosure that is panel (s tandard) or DIN rail mountable (with optional adapters). The product can be supplied with a DC power source ranging from 10 to 30 V DC and features a barrel connector.

Applications

Vlinx(TM) MESP211 series Modbus Gateways connect Modbus devices to Ethernet networks and let you monitor and control Modbus devices from anywhere on the Ethernet LAN or WAN. Supporting up to 16 masters and 32 slaves, the gateways feature an auto-detect ing 10/100 Ethernet copper RJ45 port and a serial port that supports RS-232/422/485 communications via a DB9 male or a terminal block connection. The product is built for use in industrial environments with a heavy duty metal enclosure that is panel (s tandard) or DIN rail mountable (with optional adapters). The product can be supplied with a DC power source ranging from 10 to 30 V DC and features a barrel connector.

Features

  • Modbus TCP Ethernet, Modbus ASCII & RTU RS-232/422/485
  • Modbus Flexibility - Serial & Ethernet, Masters & Slaves
  • View Messaging Status in Real Time
  • Wide Operating Temperature (-40C to 80C)
  • Wide Voltage input 10 to 30 V DC
  • Ultra Compact IP30nclosure
  • Heavy industrial 61000-6-2 EMC Level 3 for harsh environments

Specifications:

Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.