BLONDER TONGUE | MIDM-806C | 7740C
HE-12 Series Agile Audio/Video Demodulator, 54-806 MHz UHF/VHF/CATV Input (STD,HRC,IRC)

MFR PART #  MIDM-806C  | 7740C
PART #  335202
Available in 1 Each increments
Minimum 1 Each
Call for Availability

Description

The MIDM is a professional quality agile audio/video demodulator and is intended for both CATV and VHF & UHF applications. The unit is in a "single width" Die-Cast housing that allow deployment of up to 12 demodulator units in a MIRC-12 chassis. The MIDM demodulates standard CATV, IRC and HRC channels and is capable for "Cherry Picking" of CATV channels in preparation for remodulation. The input frequency range is agile, allowing selection of any CATV channel from 54 to 806 MHz. Baseband audio and video are provided as outputs. It is ideal for off-air signal processing (audio/video processing and remodulation) applications. Baseband audio and video are provided as outputs. The MIDM features rock solid, phase lock loop (PLL) synthesized frequency control. Agile frequency selection is accomplished via front panel channel up/down buttons with a LED channel readout for easy on-the-fly channel changes. A channel lockout mode is also provided to prevent accidental channel changes. Non-volatile memory maintains the programmed channel selection in case of power loss. The MIDM is compatible with any modulators requiring a baseband input, and can be used in any combination with the MIPS- 12C power supply in a MIRC-12 chassis.

Features

  • Die-Cast Chassis Offers Superior Protection Against Ingress or Egress
  • Demodulates Any Channel 54-806 MHz
  • LED Display Makes Agile Channel Selection Easy
  • Compatible with MICM-45 Modulator for Compact Off-Channel Processor Solution

Specifications:

UNSPSC Code 45111823

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.