SECURITRON MAGNALOCK CORP | MKA2
Mortise Keyswitch, Alternate, 1-Gang, DPDT, 12/24 Volt DC, With Anti-Tamper Screw

MFR PART #  MKA2
PART #  CS108378
Minimum 1 EACH
In Stock

Description

Control doors equipped with electrified hardware - with or without access control - with The DT-7 digital timer. The DT-7 can be used as a standalone unit, or in conjunction with DK and other products. Versatile programming supports timed unlocked/lock ed/or access-control-only states to turn electric locks or other security systems on and off at programmed times.

Features

  • Standard with Momentary SPDT Switch
  • Bi-Color LED
  • Backing Bracket Permits Integration with any 1-1/4 Inch [32 MM] or 1-1/8 Inch [28 MM] Mortise Cylinder (Not Included)
  • Support for 1-1/2 Inch Cylinder Using Spacer Ring and Backset
  • Additional Switch Posion on Backing Bracket Allows Another Switch to be Activated by Turning the Key in the Opposite Direction
  • 5 Ampere Rated Plunger Switch
  • Lifetime Warranty

Specifications:

Amp Rating 5
Circuit State DOUBLE THROW (SELECT NO OR NC)
Faceplate Size APPROX. 2-3/4" X 4-1/2"
Finish US32D SATIN STAINLESS STEEL
Lock Type ACCEPTS MORTISE CYLINDER
Mounting SINGLE-GANG ELECTRICAL BOX
Product Type MORTISE CYLINDER KEY SWITCH
Sales Category ELECTRIC KEYSWITCHES
Switch State MAINTAINED
Switch Type DOUBLE-POLE, DOUBLE THROW
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.