
Features
- The ML2000 Series is a Grade 1 Mortise Lock Designed to Meet the Rigors of High-Traffic Commercial, Institutional, Industrial and Government Application
- Constructed of Heavy-Gauge Steel, the Lockbody Features Our Patented Quick Reversible Latchbolt, an d a 1 Inch Stainless Steel Deadbolt
- A Wide Variety of Trim Designs and Functions and a 10-Year Warranty Lend to the ML2000’s Versatility and Reliability, Making it the Ideal Choice for Use in Offices, Schools, Hospitals, Hotels and Other High-Use Appli cation
- Patented Quick Reversible Feature Enables Reversal of Hands without Disassembling the Lock Case
- Security Trims Provide a Vandal-Resistant Barrier
- Can be Used with New or Existing Corbin Russwin Key Systems, Including Patented High-Security Pyraid or Access 3 Cylinder
- also Accepts Cylinders of Most Other Manufacturers
- Provides Life Safety and Security in a Single Door Prep
- Through-Bolted Trim Design for Proper Alignment and Increased Security
Specifications:
ANDI Grade | GRADE 1 |
---|---|
Finish | US26D SATIN CHROME |
Backset - Inches | 2-3/4 |
Cylinder Type | LESS FULL SIZE INTERCHANGEABLE CORE |
Design | FLAT LEVER WITH RETURN |
Product Type | MORTISE LOCK |
Sales Category | MORTISE CLASSROOM LOCK |
Function | CLASSROOM LOCK |
UL | YES |
Knob/Lever Type | LEVER |
Latch Face | ARMOR FRONT |
Number of Cylinders | SINGLE CYLINDER |
Strike Type | ANSI |
UNSPSC Code | 46171500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.