VERTIV | MP2-130HW
Liebert 2U MicroPod Maintenance Bypass for Liebert PSI and Liebert GXT 3000VA, 120V UPS, Hardwired Plug to Utilty

MFR PART #  MP2-130HW
PART #  330762
Minimum 1 Each
Call for Availability

Description

When your computer system can’t be without power, even for maintenance, a Liebert MicroPOD ensures continuous uptime. The MicroPOD provides maintenance bypass capability as well as power output distribution, and can be used with virtually any micro-UPS system.
The MicroPOD allows you to manually transfer your connected equipment to utility power via a maintenance bypass switch, permitting scheduled maintenance or UPS replacement without power disruption. Transferring back to UPS power is just as easy. Simply turn the switch to the indicated position and your load is protected by the UPS.

Features

  • Provides utility power to attached equipment when switched to maintenance bypass mode
  • Allows UPS maintenance or replacement of the UPS without discontinuing power to critical equipment
  • Easily installed - the UPS and utility power are both connected to the MicroPOD with the supplied cords
  • Allows scheduled UPS maintenance to ensure continuous uptime without having to shut down protected equipment
  • Rotary switch with indicators make the unit simple to operate
  • Plug-and-play connectability for both input and output
  • Compatible with any brand of UPS system
  • Assures system uptime during maintenance activities
  • Extreme affordability
  • Two-year, no-hassle replacement warranty eliminates the cost of replacement during the warranty period

Specifications:

Type UPS ACCESSORY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.