NVENT CADDY | MPAL2
Plastic Low Voltage Mounting Plate, 2 Gang

MFR PART #  MPAL2
PART #  209635
Minimum 1 EACH
Call for Availability

Description

No sharp metal edges with plastic design. Fast, easy way to install. No installation tools required to secure bracket in the drywall opening. Serrated interlocking system secures tightly. Template points on brackets help eliminate multiple measurement markings during installation. Recessed design helps assure flush mount of device. Eliminates the need for electrical boxes on low voltage class 2 applications.

Applications

The CADDY MP Series Mounting Plate allows for the installation of low voltage datacomm and alarm devices into drywall without installation tools. The bracket eliminates the need for electrical boxes on low voltage Class 2 applications. A serrated interlocking system secures the bracket tightly to drywall. The plastic design has no sharp edges and provides the industry with the widest application range of 1/4" to 1-1/4".

Features

  • No sharp metal edges with plastic design
  • Fast, easy way to install
  • No installation tools required to secure bracket in the drywall opening
  • Serrated interlocking system secures tightly
  • Template points on brackets help eliminate multiple measurement markings during installation
  • Recessed design helps assure flush mount of device
  • Eliminates the need for electrical boxes on low voltage class 2 applications
  • No load rating, for positioning only.
  • For low voltage Class 2 use only.

Specification Description

Material: Acrylonitrile Butadiene Styrene
Finish: Plain
Drywall Thickness (") : 1 1/4"
Drywall Thickness (") : 1/4"
Gang: 2

Specifications:

UNSPSC Code 39121300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.