COMPREHENSIVE CONNECTIVITY | MPS-MPS-3ST
Standard Series 3.5mm Stereo Mini Plug to Plug Audio Cable 3ft

MFR PART #  MPS-MPS-3ST
PART #  590882
Minimum 1 Each
Call for Availability

Description

Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series 3.5mm Mini Plug Audio Cables have a stereo 3.5mm male mini-plug connector on each end. 22 gauge constr uction allows for superior signal transfer and audio reproduction. Xtra flex jacket allows for easy installation, especially around corners while a molded strain relief provides maximum durability. 95% shielding provides outstanding rejection of EM and RF interference. RoHS compliant. Lifetime Warranty.

Features

  • Stereo 3.5mm Mini Plug (male) connectors on each end
  • 22 awg construction for superior signal transfer
  • Molded strain relief for maximum durability
  • X-tra flex jacket
  • Exceptional value and Comprehensive reliability
  • RoHS Compliant
  • Lifetime Warran

Specification Description

Connector Type 1: Stereo 3.5mm Mini Male
Connector Type 2: Stereo 3.5mm Mini Male
Connector Finish: Nickel
Performance Grade: Good
Gauge: 22 AWG
Center Conductor: Bare Copper
Dielectric: Chemistry Foam PE
Shielding: <95% Bare Copper Spiral
Jacket

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.