AMERICAN FIBERTEK | MRM-100C
850 nm, MM receiver module 2.0 km

MFR PART #  MRM-100C
PART #  258449
Minimum 1 EACH
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 1052576 for suggested replacement.

The American Fibertek M100/M300/M300S Series products transmit and receive single-channel high-quality video using FM transmission. This system is designed to be completely transparent to all camera and monitor manufacturers. Products require no field adjustments at installation or additional maintenance thereafter. Diagnostic indicators provide a quick visual indication of system status. Equipment may be ordered as standalone modules or rack cards that are mounted in the SR-20/2 American Fibertek Card Cage. These units are compatible with the M30/M33/M33S series of three single-channel rack-mount video transmitters and receivers.

Must be a reseller to purchase this product

Features

  • For distances up to 24 km (14+ miles)
  • Full color transmission
  • Compatible with NTSC, RS170A, RS343A, PAL, CCIR standards
  • Smallest profile available anywhere
  • Diagnostic indicators for video, power and optical presence
  • Single-mode and multimode versions avai

Specifications:

Audio Support NO
Capacity 1 CHANNEL
Form Factor BOX
PTZ Control NO
Type RECEIVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.