FLUKE NETWORKS | MS-POE | 5018508
MicroScanner PoE Verifier with MS-POE Wiremap adapter, multi-language getting started guide, batteries and Fluke Networks carry pouch

MFR PART #  MS-POE  | 5018508
PART #  1054911
Minimum 1 Each
In Stock

Description

Microscanner PoE cuts through the confusion of your PoE installation by providing swift and simple PoE verification. The tester detects the available PoE class (0-8) in accordance to the latest PoE standards and displays the voltage from passive PoE so urces. Everything cable technicians need to know, including available services (up to 10G Ethernet), cable length, wiremap, cable ID, and distance to fault are all shown on the LCD screen. Built-in Intellitone digital and analog toning precisely locate s virtually any cable or wire pair - even on active networks. The ergonomic design features sleek rubber over mold to enhance grip and ruggedness. PoE Verification - Detects the class (0-8 ) from 802.3at, .3af and .3bt devices, and voltage of available PoE from the connected switch

Switch Detection- Displays network switch speeds capabilities up to 10G

Displays cable length, wiremap, cable ID and distance to fault

Locate and traable or wire pair with Intellitone digital and analog toning with Intellitone probe sold separately

Used with the Microscanner PoE Remote Identifiers to quickly determine network layout.

Specifications:

Type FIBER
UNSPSC Code 27111510

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.