CISCO | MS120-48LP-HW
Meraki Cloud Managed Ethernet Switch, Rack Mount, Layer 2, 100 To 240 Volt AC, 477 Watt, RJ45, 48 X 10/100/1000BaseT, 104 Gbps, 17.32" Width X 13.39" Depth X 1.73" Height

MFR PART #  MS120-48LP-HW
PART #  1054332
Minimum 1 Each
Call for Availability

Description

All Cisco Meraki switches are managed through an elegant, intuitive cloud interface, rather than a cryptic command line.

Meraki’s centralized management platform gives administrators granular visibility into their network. Our dashboard helps you keep track of every configuration change in your network with our detailed event and change logs.

Features

  • Switches are Built from the Ground up for Cloud Management without Compromising any of the Power and Flexibility Traditionally Found in Enterprise-Class Switches
  • Gigabit Access Switching with 24 and 48-Port Models and PoE+ Support
  • 4 X 1G SFP Uplink Interfaces
  • Non-Blocking Switch with up to 104 Gbps Bandwidth Support
  • Fanless Design
  • Up to 740 Watt PoE Budget with PoE+ Support and Dynamic Power Allocation for Powering APS, Phones, Cameras and Other Poe-Enabled Devices
  • 6 Configurable QoS Queues for Coerged Voice, Video and Data Applications
  • Low Power Consumption, Quiet Acoustic Design and Shallow Rack Depth Options, Enabling Flexible Deployment in Wiring Closets as Well as Offices and Classrooms
  • Lifetime Hardware Warranty and Advanced Replacement at No Additional Cost
  • Branch and Campus Access
  • Network Security
  • Rapid Deployment and Configuration
  • Network Troubleshooting and Automation
  • Application Layer Visibility
  • Unified Software Architecture
  • RoHS Compliant

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.