FLUKE NETWORKS | MS2-100 | 2772449
MicroScanner2 Voice/Data/Video Cable Verifier

MFR PART #  MS2-100  | 2772449
PART #  348860
Minimum 1 EACH
In Stock

Description

Streamline verification testing 

The MicroScanner2 Cable Verifier presents a revolutionary change in voice, data, and video cable testing. It starts by taking results from what was four different test modes and displaying them all at once – graphical wiremap, pair lengths, distance to fault, cable ID, and far end device.  What’s more, its integrated RJ11, RJ45, and coax cable test ports support virtually any type of low-voltage cable testing with no need for awkward adapters.  The end result is reduced test time and technician error.  That makes high-quality installations more efficient than ever. 

Rule out service problems fast

Today’s communications technicians have a lot more problems to deal with than just the cabling.  They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem.  Is there telephone voltage?  What’s the polarity?  Is there an Ethernet switch at the far end?  Is PoE available?  MicroScanner2 acknowledges this, giving technicians high power vision to verify today’s most common voice, data, and video services.   That means faster, more comprehensive troubleshooting.

Specification Description

Test connectors: Twisted-pair: UTP, FTP, SSTP 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs; Coax: F-connector for 75 O, 50 O, 93 O cables
Dimensions: 3 in x 6.4" x 1.4 in (7.6 cm x 16.3 cm x 3.6 cm)
Cable tests: Length (460 m or 1500 ft. with resolution to 0.3 m or 1 ft.), wiremap to TIA-568A/B standards, remote ID locators; displays results on one screen
Weight: 0.8lbs
Ethernet Port Test: Advertised speed of 802.3 Ethernet ports (10/100/1000)
Cable tests: length (60m or 1500 ft, with resolution to 0.3m or 1ft) wiremap to TIA-568A/B standards, remote ID locators, displays results on one screen.

Specifications:

Type BASIC TESTERS
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.