HID GLOBAL CORPORATION | MSO-1300E
pivCLASS, Readers, USB Biometric Sensor, MORPHOTRAK MSO 1300E, CODEBENCH SUPPLIER

MFR PART #  MSO-1300E
PART #  582213
Minimum 1 Each
Call for Availability

Features

  • Enrollment and matching on the same terminal
  • Suitable for desktop and laptop applications
  • One-to-one authentication and one-to-many identification
  • Enhanced security features
  • Integrated smartcard reader available
  • Versatile biometric devices with enhanced security features
  • A class of performance certified at the highest level: FIPS 201, MINEX, FBI PIV IQS
  • Fast processing during enrollment, identification and authentication - authentication < 0.6 Sec (including detection, encoding and matching); identification < 0.8 Sec in 1:1000 identification mode (including detection, encoding and matching)
  • Large-size sensor (14 x 22 mm) that guarantees enhanced performance during enrollment and matching
  • High capacity database in identification mode: 500 users or 1,000 fingerprint templates
  • A version with integrated smartcard reader is available (MSO 1350)
  • Multi task - can perform enrollment, local matching or matching against a remote database. It can also manage a local database
  • Smart and user-friendly sensors that guide the user during enrollment (finger position, pressure, etc.) to acquire the best possible fingerprint image
  • Accuracy- the FalseAcceptanceRate (FAR) canbe configured down to 10-8, depending on the security requirement

Specifications:

Product Type BIOMETRIC
Biometric Read Format FINGERPRINT
Card Read Format SMART CARD
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.