SECURITRON MAGNALOCK CORP | MUNL-12
Mortise Unlatch Strike, Electrical, 12 Volt DC, 700 Milliampere, -20 to 125 Deg F, 4-7/8" Cutout

MFR PART #  MUNL-12
PART #  CS242278
Minimum 1 EACH
In Stock

Features

  • No Cutting or Altering of the Jamb Required
  • Releases Under Preload
  • Fits Standard ANSI 4-7/8 Inch Strike Cutout
  • Motorized, No Solenoids
  • Fully Concealed Installation
  • Maintains Deadlatch Function at All Times
  • Continuous Duty
  • Latch Status Sensor is Std
  • One Model Works with Most North American Mortise Locks
  • Mortise Unlatch is for any Application Where an Electric Strike Would be Used for a Mortise Type Lock
  • The Mortise Unlatch Includes Field Adjustability for Latch and Deadlatch Positions, ReleasesUnder Pressure and Includes a Latch Status Monitoring Output

Specifications:

Sales Category ELECTRIC STRIKE
Frame Material WOOD OR HOLLOW METAL
Max Latch Length - Inch MAXIMUM 3/4 INCH THROW
Product Type CYLINDRICAL OR MORTISE LOCKS
Pull Strength - Lbs 1000 - 1500 LBS.
Mounting UNIVERSAL
UL UL 3-HOUR FIRE LABEL
Switches LATCHBOLT MONITOR
Voltage and Duty INT 12 VOLT DC INTERMITTENT DUTY
Warranty LIFETIME
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.