COMPREHENSIVE CONNECTIVITY | MVGA15P-P-6HR/A
Pro AV/ITSeries Micro VGA HD15 plug to plug w/audio cable 6ft

MFR PART #  MVGA15P-P-6HR/A
PART #  489073
Minimum 1 Each
Call for Availability

Description

Since 1974, Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That’s why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, schools, government installations, stadiums, broadcast studios, stages and other mission critical applications. Pro AV/IT Series Cables are also perfect for anyone looking for premium quality connectivity at great price. Comprehensive Pro AV/IT Series Micro HD15 VGA cables are perfect for those tight spaces where a full size HD15 connector would be too large. These micro HD15 male to male cables are true high resolution construction with three individually 95% shielded coaxes for maxim um signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference, even over long distances. Comprehensive goes the extra mile with machined pins which ensures the s trength of each pin, to make sure they do not bend or break as imitation cables often do. A stereo 3.5mm mini plug cable is integrated for easy connection of projectors, laptops and other equipment. Pro AV/IT Series cables provide thousands of connecti ons and a lifetime of worry free use. UL and RoHS compliant. Lifetime Warranty.

Applications

Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That’s why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, s

Features

  • Micro HD15 Male to HD15 Male
  • Integrated 3.5mm stereo mini plug audio cable
  • Designed to support high-resolution imaging up to QXGA 2048x1536
  • 3 individually 95% tinned copper braid shielded coaxes
  • 100% aluminum foil shield wrap provides extra covere
  • Micro molded design for easy connecting in tight spaces
  • Molded strain relief for unsurpassed durability
  • X-traflex jacket for easy installation
  • UL and RoHS Compliant
  • Lifetime Warranty

Specification Description

Performance Grade: Better
Connector Type 1: HD15 Male with stereo 3.5mm Audio Male
Connector Type 2: HD15 Male with stereo 3.5mm Audio Male
Resolution: 2048x1536
Gauge: 32AWG
Center Conductor: Tinned Copper
Connector Finish: Nickel
Shielding: Tripl

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.