COMPREHENSIVE CONNECTIVITY | MXHD-MHD-18INEPRO
Pro AV/IT Series microflex extra low profile high speed HDMI cable with ethernet, 1.5ft

MFR PART #  MXHD-MHD-18INEPRO
PART #  509289
Minimum 1 Each
Call for Availability

Description

Pro AV/IT MicroFlex series high speed HDMI cable with ethernet is Comprehensive’s thinnest HDMI cable. Constructed of a micro 36 awg center conductor, the extra-low profile design and un-heard of flexibility make them perfect for use in surface access box

Applications

Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That’s why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, s

Features

  • Perfect for surface access boxes and other tight spaces
  • State of the Art Flexibility
  • 36 Awg Copper Construction
  • Ethernet Capable
  • 1080p Certified
  • Low Bend Radius
  • Gold Plated Contacts
  • Lifetime Warranty

Specification Description

Performance Grade: Better
Connector Type 1: HDMI Male
Connector Type 2: HDMI Male
Bandwidth or Speed: >10.2Gbps@2 meters
Resolution: Up to 4k X 2k
Gauge: 36AWG
Center Conductor: Tinned Copper
Connector Finish: 24K Gold Plated
Shielding: Triple Shi

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.