
ALPHA WIRE>
Alpha Wire designs and manufactures wire, cable, and tubing products for a broad range of applications and markets to help customers solve critical production and manufacturing challenges. Learn more ►
ALPHA WIRE
Alpha Wire designs and manufactures wire, cable, and tubing products for a broad range of applications and markets to help customers solve critical production and manufacturing challenges. Learn more ►
ALPHA WIRE
Alpha Wire designs and manufactures wire, cable, and tubing products for a broad range of applications and markets to help customers solve critical production and manufacturing challenges. Learn more ►
-
In Stock
-
LEADWIRE, UL11028 18 16 STRAND TNC MPPE, GREEN -40C TO +105C 600V, ECOWIRE ROHS
ALPHA WIRE
MFR PART # 6715 GR001
PART # A6715-5-GVA
Minimum 1 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
LEADWIRE, UL11028 18 16 STRAND TNC MPPE, BROWN -40C TO +105C 600V, ECOWIRE ROHS
ALPHA WIRE
MFR PART # 6715 BR001
PART # A6715-1-GVA
Minimum 1 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
In Stock
-
LEADWIRE, UL11028 18 16 STRAND TNC MPPE, YELLOW -40C TO +105C 600V, ECOWIRE ROHS
ALPHA WIRE
MFR PART # 6715 YL001
PART # A6715-4-GVA
Minimum 1 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
In Stock
-
COMPOSITE CABLE, 24 AWG - 10C STRANDED TNC PVC FOIL SHIELD, PVC JACKET CM 300V 35 CONDUCTOR TO 105 CONDUCTOR
ALPHA WIRE
MFR PART # 5100C SL005
PART # A5100C-SL005
Minimum 1 FeetView All: Multi-Pair / Multi-Conductor Cable
In Stock -
Hook-Up-Wire, EcoWire, 18 AWG, 600 V, 16/30 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.067 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6715 WH001
PART # A6715-9
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 18 AWG, 600 V, 16/30 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.067 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6715 BK001
PART # A6715-0
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 18 AWG, 600 V, 16/30 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.067 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6715 RD001
PART # A6715-2
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 14 AWG, 600 V, 41/30 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.096 Diameter Insulation, 0.011 Insulation Thickness
ALPHA WIRE
MFR PART # 6717 BK001
PART # A6717-0
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 12 AWG, 600 V, 65/30 Stranding, MPPE Insulation, -40 to 105 Degrees, 0.117 Diameter Insulation, 0.012 Insulation Thickness, black
ALPHA WIRE
MFR PART # 6718 BK001
PART # A6718-0
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 26 AWG, 600 V, 7/34 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.038 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6711 RD001
PART # A6711-2
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 28 AWG, 600 V, 7/36 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.034 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6710 RD001
PART # A6710-2
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 28 AWG, 600 V, 7/36 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.034 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6710 BL001
PART # A6710-6
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
Hook-Up-Wire, EcoWire, 28 AWG, 600 V, 7/36 Stranding, mPPE Insulation, -40 to 105 Degrees, 0.034 Diameter Insulation, 0.01 Insulation Thickness
ALPHA WIRE
MFR PART # 6710 YL001
PART # A6710-4
Minimum 150 FeetView All: UL / CSA / Mil-spec Leadwire
In Stock -
ECOCABLE, 18AWG, 2 Conductor, (16/30) Stranding, Foil, MPPE, 1000 FT, Slate
ALPHA WIRE
MFR PART # 77124 SL001
PART # A77124
Available in 100 Feet increments
Minimum 100 FeetView All: Multi-Pair / Multi-Conductor Cable
In Stock -
Industrial-Series-Cable, IndustrialSeriesV, 4 Conductor, 14 AWG, Foil Braid, 600 V, PVC Jacket, XLPE Insulation, 0.584 Jacket Diameter, 41/30 Stranding, Motors and Drives
ALPHA WIRE
MFR PART # V16014 BK199
PART # 2ACD-1404FB-A
Available in 100 Feet increments
Minimum 100 FeetView All: Control and Power Cable
In Stock -
Communication-Control-Industrial-Cable, Communication-Control, 2 Pair, 22 AWG, Foil, 300 V, PVC Jacket, PP Insulation, 0.17 Jacket Diameter, 0.02 Jacket Thickness, 7/30 Stranding
ALPHA WIRE
MFR PART # 2466C SL001
PART # A2466C
Available in 100 Feet increments
Minimum 100 FeetView All: Multi-Pair / Multi-Conductor Cable
In Stock -
Communication-Control-Industrial-Cable, Communication-Control, 2 Conductor, 16 AWG, Unshielded, 300 V, PVC Jacket, PVC Insulation, 0.222 Jacket Diameter, 0.02 Jacket Thickness, 19/0117 Stranding
ALPHA WIRE
MFR PART # 1899C SL001
PART # A1899C
Minimum 100 FeetView All: Multi-Pair / Multi-Conductor Cable
In Stock