1-20 of 160 items

APPLETON GROUP

Fixture, Mercmaster, 47.5/46 W LED, 100 W HPS, 120-277 V AC, 50/60 Hz

APPLETON GROUP

MFR PART #  MLEDN10P5BU

PART #  APP-MLEDN10P5BU


Minimum 1 EACH

In Stock

Duplex Cover, Blade Plugs, 1-3/8" Device Opening

APPLETON GROUP

MFR PART #  FSKWRD

PART #  APP-FSKWRD


Minimum 1 EACH

In Stock

FITTING, IRON 3/4" FM7 CONDUIT BODY, LB STYLE

APPLETON GROUP

MFR PART #  APPLB27

PART #  APP-APPLB27


Minimum 1 EACH

In Stock

Ceiling Mount, Stylmaster, 3/4", CSA

APPLETON GROUP

MFR PART #  VCX75

PART #  APP-VCX75


Minimum 1 EACH

In Stock

Lamp Guard, Stylmaster, A-23, 60-200 W, CSA

APPLETON GROUP

MFR PART #  VCFGU1

PART #  APP-VCFGU1


Minimum 1 EACH

In Stock

In Stock

Plug, ECP Standard, 20 Amp, 125 V AC, 3-pole, 2-wire

APPLETON GROUP

MFR PART #  ECP2023

PART #  APP-ECP2023


Minimum 1 EACH

View All: Innerduct

In Stock

Connector, 100 Amp, Shell and Extra Pole, 4-pole, 3-wire, Body only

APPLETON GROUP

MFR PART #  ARC1034CD

PART #  APP-ARC1034CD


Minimum 1 EACH

View All: Innerduct

In Stock

Glass Globe, PS-30, 200-300 W, Clear Heat-Resistant

APPLETON GROUP

MFR PART #  VPGL2HR

PART #  APP-VPGL2HR


Minimum 1 EACH

In Stock

Glass Globe, A-23, 60-200 W, Clear Heat-Resistant

APPLETON GROUP

MFR PART #  VPGL1HR

PART #  APP-VPGL1HR


Minimum 1 EACH

In Stock

Refractor Guard, Mercmaster III Low Profile, Gray Epoxy Finish

APPLETON GROUP

MFR PART #  KGU2

PART #  APP-KGU2


Minimum 1 EACH

In Stock

Device Box, Single-Gang, 3/4", Deep, Malleable Iron

APPLETON GROUP

MFR PART #  FDC2

PART #  APP-FDC2


Minimum 1 EACH

In Stock

Plug, ECP Standard, 15 Amp, 125 V AC, 3-pole, 2-wire

APPLETON GROUP

MFR PART #  ECP1523

PART #  APP-ECP1523


Minimum 1 EACH

View All: Innerduct

In Stock

3/4" HUB MOUNTING HOOD,WALL W/JUNCTION BOX

APPLETON GROUP

MFR PART #  VCWB75

PART #  APP-VCWB75


Minimum 1 EACH

In Stock

Plug, with Clamping Ring, 100Amp, 4-pole, 4-wire

APPLETON GROUP

MFR PART #  ACP1044CD

PART #  APP-ACP1044CD


Minimum 1 EACH

View All: Innerduct

In Stock

Fixture, Mercmaster, 61/62 W LED, 150 W HPS, 347-480 V AC, 50/60 Hz

APPLETON GROUP

MFR PART #  MLEDN15P5BU

PART #  APP-MLEDN15P5BU


Minimum 1 EACH

In Stock

Device Box, Single-Gang, 1/2", Deep, Malleable Iron

APPLETON GROUP

MFR PART #  FD1

PART #  APP-FD1


Minimum 1 EACH

In Stock

Incandescent Fixture Units, without Mounting Hood

APPLETON GROUP

MFR PART #  CJNC30I

PART #  APP-CJNC30I


Minimum 1 EACH

In Stock

Junction Box, Round, 1-1/2" Inside Depth, 3/4" Hub Size, Aluminum

APPLETON GROUP

MFR PART #  BKXS2A

PART #  APP-BKXS2A


Minimum 1 EACH

In Stock

Connector, 60 Amp, Shell and Extra Pole, 4-pole, 3-wire, Body only

APPLETON GROUP

MFR PART #  ARC6034BC

PART #  APP-ARC6034BC


Minimum 1 EACH

In Stock
1-20 of 160 items