1-20 of 51 items

APPLIED WIRELESS IDENTIFICATIO

UHF EXTENDED READ RANGE METAL MOUNT TA

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  ST-UHF-0-0

PART #  743246


Minimum 1 EACH

View All: Miscellaneous

In Stock

In Stock

In Stock

In Stock

Proximity Reader Keytag, 1.57" Width x 1.38" Depth x 0.22" Height, ABS Plastic, Gray

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  KT-AWID-G-0

PART #  764478


Minimum 1 EACH

View All: Cards

In Stock

Sunvisor Tag, 15’ Reading Distance, 4-1/2" Width x 2-3/8" Height x 1/32" Thk, With U-Clip

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  VT-UHF-0-0

PART #  764500


Minimum 1 EACH

View All: Cards

In Stock

Radio Frequency Identification Reader, Extra Long-Range, 25’ Reading Distance, 902 to 928 Megahertz, 7 to 15 VDC, ABS Plastic, White

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  LR-3000-0-0

PART #  730620


Minimum 1 EACH

View All: Detectors

In Stock

POWER SUPPLY FOR MR1824 READERS 12V

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  PS-121A-0-0

PART #  743245


Minimum 1 EACH

View All: Video Accessories

Call for Availability

MOUNTING BRACKET FOR LRREADERS

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  AH-LRMB00

PART #  721584


Minimum 1 EACH

Call for Availability

MR-1824, GRAY, METAL COMPENSATED, AWID L

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  MR-1824MC-G-MP

PART #  721602


Minimum 1 EACH

View All: Readers

Call for Availability

MULLION MOUNT READER 6-8"

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  MM-6800-GR-0

PART #  764470


Minimum 1 EACH

View All: Readers

Call for Availability

AWI SWITCH PLATE READER- BEIGE

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  SP-6820-BR-0

PART #  764472


Minimum 1 EACH

View All: Readers

Call for Availability

Hangtag, Upto 10 ft Reading Distance

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  HT-UHF-0-0

PART #  764477


Minimum 1 EACH

View All: Cards

Call for Availability

GRAPHICS QUALITY BADGE W/ MAGNETIC STRIP

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  GRMAG-AWID-0-0

PART #  764460


Minimum 1 EACH

Call for Availability

AWI LR-2000 12V-3.3A POWER SUPPLY NO ROH

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  PS-123.3A-0-0

PART #  764466


Minimum 1 EACH

Call for Availability

Proximity Vehicle Card Reader, Long Range, 902 to 928 Megahertz, 8" Length x 8" Width x 1.125" Height, 12’ Read Range, ABS Plastic, Beige

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  LR911HILOMAB0

PART #  764463


Minimum 1 EACH

View All: Readers

Call for Availability

MEDIUM RANGE READER 18-24 IN

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  MR-1824-G-MP

PART #  764471


Minimum 1 EACH

View All: Readers

Call for Availability

LONG RANGE READER - BEIGE

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  AH-LR2000BU

PART #  764475


Minimum 1 EACH

View All: Readers

Call for Availability

Proximity Reader Card, 12 Volt, 3.375" Width x 2.125" Height x 0.033" Thk, Matte White

APPLIED WIRELESS IDENTIFICATIO

MFR PART #  GR-AWID-0-0

PART #  764476


Minimum 1 EACH

View All: Cards

Call for Availability
1-20 of 51 items