1-20 of 280 items

BLONDER TONGUE

Blonder TongueBlonder Tongue is a leader in cable television communications, serving the professional video markets with comprehensive solutions for content contribution, distribution, and video delivery. The company designs, manufactures, sells, and supports digital video solutions, and core analog-video as well as high-speed data solutions for distribution over coax, fiber, and IP networks.

Directional Tap, 1 Output 16 dB

BLONDER TONGUE

MFR PART #  SRT-16

PART #  217825


Minimum 1 EACH

In Stock

Splitter, 12 Way, Solder Back, 5-1000 MHz

BLONDER TONGUE

MFR PART #  SDS-12

PART #  330146


Minimum 1 EACH

In Stock

Directional Tap, 8 Output 35 dB

BLONDER TONGUE

MFR PART #  SRT-8A-35

PART #  254622


Available in 1 EACH increments
Minimum 1 EACH

In Stock

Indoor Line Splitter, 2-Way Solder Back, 120 dB RFI, 5 to 1000 Megahertz, Die-Cast Housing

BLONDER TONGUE

MFR PART #  SXRS-2

PART #  217815-EA


Minimum 1 EACH

In Stock

6415: SPLITTER, 8 WAY 10-2150 MHZ, 1 PORT POWER PASSING 10/PK

BLONDER TONGUE

MFR PART #  LPD-8

PART #  701834


Minimum 1 PACK

Call for Availability

4446-3:CHANNEL ELIMINATION FILTER 54-312 MHZ ANALOG CH3 FILTERING,50-750 MHZ

BLONDER TONGUE

MFR PART #  CEF-750-3

PART #  715937


Minimum 1 EACH

Call for Availability

CONN F MALE BTF-110 HEX CRIMP BT STOCK #4658

BLONDER TONGUE

MFR PART #  BTF-110 HEX

PART #  215015-EA


Minimum 1 EACH

Call for Availability

5478-3:BIDA SERIES PLUG-IN CABLE EQUALIZER 860 MHZ 3DB

BLONDER TONGUE

MFR PART #  BIDA-CE-8-3

PART #  532172


Minimum 1 EACH

Call for Availability

Call for Availability

3191: VERSATAP WALL PLATE MOUNTED 2 WAY SPLITTER TYPE "F"75 OHM 12/PK

BLONDER TONGUE

MFR PART #  V-2WS

PART #  723501


Minimum 1 PACK

Call for Availability

5792S:HEADEND PASSIVE COMBINER12 PORT 5-1000 MHZ,LOW LOSS RFI SHIELDED 1RU

BLONDER TONGUE

MFR PART #  HPC-12S

PART #  933245


Minimum 1 EACH

Call for Availability

5300P83:BROADBAND OUTDOOR DISTRIBUTION AMPLIFIER 30 DB 54-860 MHZ

BLONDER TONGUE

MFR PART #  BODA 86A-30P

PART #  339481


Minimum 1 EACH

Call for Availability

2420:IP MPEG-2 ENCODER SINGLE STREAM MPEG-2 VIDEO TO IP ENCODER

BLONDER TONGUE

MFR PART #  IPME-2

PART #  339483


Minimum 1 EACH

Call for Availability

5300P84:BROADBAND OUTDOOR DISTRIBUTION AMPLIFIER 40 DB 54-860 MHZ

BLONDER TONGUE

MFR PART #  BODA 86A-40P

PART #  339482


Minimum 1 EACH

Call for Availability

1930-4:DIRECTIONAL TAP, 1 OUTPUT 5-1000 MHZ,L STYLE 4DB

BLONDER TONGUE

MFR PART #  SCW-4

PART #  744497


Minimum 1 EACH

Call for Availability

4006A:FIXED ATTENUATOR "F" MALE-FEMALE, 2DB 10/PK

BLONDER TONGUE

MFR PART #  FAM-2

PART #  744494


Minimum 1 PACK

Call for Availability

Call for Availability

B/T WALL TAP

BLONDER TONGUE

MFR PART #  V-ST

PART #  744498


Minimum 1 EACH

Call for Availability

3889-6:VERSATAP 1 TAP OUTPUT, 6DB 12/PK

BLONDER TONGUE

MFR PART #  V-3889-6

PART #  744488


Minimum 1 PACK

Call for Availability

MODULAR AGILE A/V MODULATOR (HE 12 SERIES) LED CHANNEL DISPLAY

BLONDER TONGUE

MFR PART #  ACM-806A

PART #  744477


Minimum 1 EACH

Call for Availability
1-20 of 280 items

BLONDER TONGUE

Blonder TongueBlonder Tongue is a leader in cable television communications, serving the professional video markets with comprehensive solutions for content contribution, distribution, and video delivery. The company designs, manufactures, sells, and supports digital video solutions, and core analog-video as well as high-speed data solutions for distribution over coax, fiber, and IP networks.