1-19 of 19 items

CODE BLUE

ETHRNT OVER TWISTED PAIR FOR I5000

CODE BLUE

MFR PART #  40044

PART #  934938


Minimum 1 EACH

View All: Power Distribution

Call for Availability

CODE BLUE DOME LIGHT

CODE BLUE

MFR PART #  40395

PART #  932474


Minimum 1 EACH

Call for Availability

CODE BLUE TRANSFORMER 120V/240V TO 24V

CODE BLUE

MFR PART #  40021

PART #  889263


Minimum 1 EACH

View All: Video Accessories

Call for Availability

Emergency Help Point IP Surge Suppressor

CODE BLUE

MFR PART #  41421

PART #  889286


Minimum 1 EACH

View All: Power Distribution

Call for Availability

CODE BLUE: 2- STANDARD (CB 2-S), 24V AC

CODE BLUE

MFR PART #  FA13JD11060

PART #  889363


Minimum 1 EACH

View All: Intrusion Modules

Call for Availability

CODE BLUE IP SURGE PROTECTOR IN 3 PACK

CODE BLUE

MFR PART #  41422

PART #  889287


Minimum 1 PACK

View All: Power Distribution

Call for Availability

UNIT: CB2E W/PAS FINISH: BRUSHED GRAPHI

CODE BLUE

MFR PART #  EA21JD11C00

PART #  889347


Minimum 1 EACH

View All: Panels

Call for Availability

Emergency Help Point Dome Top Kit, Without Strobe

CODE BLUE

MFR PART #  40165

PART #  889273


Minimum 1 EACH

Call for Availability

TOOLVOX SOFTWARE DEVICE LICENSE 50 PACK

CODE BLUE

MFR PART #  41496

PART #  889295


Minimum 1 PACK

Call for Availability

S-1000 LED BEACON/STROBE LIGHTREMOTE MOUNT KIT

CODE BLUE

MFR PART #  40525

PART #  531065


Minimum 1 EACH

Call for Availability

GSM ASSEMBLY FOR CB 1-S CB 1-D & CB 1-E INCLUDES ANTENNA KIT

CODE BLUE

MFR PART #  40022

PART #  891967


Minimum 1 EACH

View All: Communicators

Call for Availability

UNIT TYPE: CB 1-S FINISH: SAFETY BLUE GRAPHIC TEXT- EMER.

CODE BLUE

MFR PART #  BB13AD11061

PART #  961670


Minimum 1 EACH

View All: Cabinets

Call for Availability

NEW STYLE REPLACEMENT DOME WITH CASTING, SCREWS, GASKET AND 24V LED STROBE

CODE BLUE

MFR PART #  40260

PART #  970469


Minimum 1 EACH

Call for Availability

UNIT TYPE: CB 4-S FINISH: SAFETY YELLOW GRAPHIC TEXT SIDE

CODE BLUE

MFR PART #  CB4S00068

PART #  993143


Minimum 1 EACH

View All: Cabinets

Call for Availability

REMOTE MOUNT HARDWARE KIT FOR LED COMBO STROBE

CODE BLUE

MFR PART #  40075

PART #  974095


Minimum 1 EACH

View All: Sirens and Strobes

Call for Availability

MANIFOLD 5-WAY 3 PACK 24VAC OR 12VDC

CODE BLUE

MFR PART #  40519

PART #  993364


Minimum 1 EACH

View All: Cabinets

Call for Availability

CB2A - BRUSHED STAINLESS STEELBLUE EMERGENCY GRAPHICS, IP500DUAL BUTTON PHONE

CODE BLUE

MFR PART #  9A23QE11000

PART #  995169


Minimum 1 EACH

View All: Cabinets

Call for Availability

UNIT TYPE: CENTRY TOP PLATE: WITH CAMERA MATTE DARK GREY BOTTOM

CODE BLUE

MFR PART #  CBCE00003

PART #  995168


Minimum 1 EACH

View All: Cabinets

Call for Availability

CB5P - BRIGHT SILVER FINISH BLUE EMERGENCY GRAPHICS, IP500DUAL BUTTON PHONE

CODE BLUE

MFR PART #  NM23QD11000

PART #  995167


Minimum 1 EACH

View All: Cabinets

Call for Availability
1-19 of 19 items