1-20 of 376 items

FIRELITE - HONEYWELL FIRE SYST

Trim Ring for Semi-flush Mounting MS-9600

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  FC-TR

PART #  698507


Minimum 1 EACH

View All: Miscellaneous

In Stock

Transformer, Expands Notification Appliance (Bell) Circuit Power From 3 to 5 Amps, Mounts within Cabinet; 110 Volts

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  XRM-24

PART #  698475


Minimum 1 EACH

View All: Control Panels

In Stock

NAC Module, Class A

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  ZNAC-4

PART #  698470


Minimum 1 EACH

View All: Control Panels

In Stock

Trim Ring, Red, For Cabinet Semi Flush Mounting

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  TR-CE

PART #  698487


Minimum 1 EACH

View All: Miscellaneous

In Stock

Remote Station Output or Municipal Box Connection, 24 V DC

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  4XTMF

PART #  698483


Minimum 1 EACH

View All: Control Panels

In Stock

Annunciator Module, 10 Input Zones, Alarm (Red), Trouble (Yellow), Supervisory (Yellow)

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  ANN-LED

PART #  698488


Minimum 1 EACH

View All: Control Panels

In Stock

Electromagnetic Door Holder, Flush Wall Mount, Concealed Wiring, 120 Volt AC, 24 Volt AC/DC, 12 Volt DC

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  FM998

PART #  698495


Minimum 1 EACH

View All: Miscellaneous

In Stock

Addressable Manual Pull Station, with BG-12L Features and Addressable Interface Mounted Inside the Pull Station

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  BG-12LX

PART #  674156


Minimum 1 EACH

View All: Pull Stations

In Stock

Dual Action Station, Red, Terminal Block, Key Lock

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  BG-12L

PART #  674147


Minimum 1 EACH

View All: Pull Stations

In Stock

Innovairflex Sampling Tube, Steel, 3’ with Holes

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  DST3

PART #  674210


Minimum 1 EACH

View All: Miscellaneous

In Stock

In Stock

Beam Standard Multi-mounting Kit

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  BEAMMMK

PART #  698668


Minimum 1 EACH

View All: Miscellaneous

In Stock

SURFACE MOUNT BACK BOX, WALL, WHITE

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  SBBW

PART #  786098


Minimum 1 EACH

In Stock

HEAT DETECTOR,LOW PROFILE,FAST

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  H355A

PART #  786031


Minimum 1 EACH

In Stock

STROBE, WALL MOUNT, 2 WIRE STANDARD CANDELA, RED BILINGUAL

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  SRA-B

PART #  786084


Minimum 1 EACH

View All: Fire Notification

In Stock

ISOLATION MODULE 4 CIRCUIT, 24VDC NON-SUPERVISED

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  AIM-4A

PART #  786027


Minimum 1 EACH

View All: Miscellaneous

In Stock

Mechanical Heat Detector, 1-Circuit, Lettering, Fixed Temperature, 135 Deg F

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  5603A

PART #  786024


Minimum 1 EACH

In Stock

SOUNDER, 2 WIRE 12 / 24 VDC., WHITE, WAL

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  HWA

PART #  786106


Minimum 1 EACH

View All: Fire Notification

In Stock

PULL STATION GUARD W/DOUBLE ACTION HAND

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  MPS-DALK

PART #  752405


Minimum 1 EACH

View All: Pull Stations

In Stock

IP/GSM COMMUNICATOR DUAL PRIMARY, ULC

FIRELITE - HONEYWELL FIRE SYST

MFR PART #  IPGSM-4GC

PART #  785626


Minimum 1 EACH

View All: Fire Alarm Modules

In Stock
1-20 of 376 items