1-20 of 67 items

GENTEC (KLIPSCH)

CONTRACTOR GRADE 6.5" IN-WALL SPKR

GENTEC (KLIPSCH)

MFR PART #  R1650W

PART #  796292


Minimum 1 EACH

View All: Audio Equipment

In Stock

PIVOTING 6.5" 2 WAY IN-CEILINGSPEAKER WITH SILK DOME TWEETER

GENTEC (KLIPSCH)

MFR PART #  CDT-2650-C II

PART #  962538


Minimum 1 EACH

View All: Audio Equipment

In Stock

In Stock

6.5" 2 WAY IN-WALL SPEAKER WITH SILK DOM

GENTEC (KLIPSCH)

MFR PART #  R2650WII

PART #  794760


Minimum 1 EACH

View All: Audio Equipment

In Stock

THE R-2800-CSM II IS THE PERFECT S

GENTEC (KLIPSCH)

MFR PART #  R2800CSMII

PART #  794738


Minimum 1 EACH

View All: Audio Equipment

In Stock

8 FIRE RATED BACKBOX IN-CEILING

GENTEC (KLIPSCH)

MFR PART #  ME800C

PART #  785021


Minimum 1 EACH

In Stock

5.25" OUTDOOR SPEAKER - WHITE-PAIR

GENTEC (KLIPSCH)

MFR PART #  AW525W

PART #  794791


Minimum 1 EACH

View All: Audio Equipment

In Stock

PRE CONSTRUCTION BRCKT F/6.5" CEIL

GENTEC (KLIPSCH)

MFR PART #  IK650C

PART #  796289


Minimum 1 EACH

View All: Audio Equipment

In Stock

DUAL 5.25" IN WALL/IN-CEILING LCR SPEAKE

GENTEC (KLIPSCH)

MFR PART #  R2502WII

PART #  794758


Minimum 1 EACH

View All: Audio Equipment

In Stock

5.25" OUTDOOR SPEAKER - BLACK-PAIR

GENTEC (KLIPSCH)

MFR PART #  AW525B

PART #  794790


Minimum 1 EACH

View All: Audio Equipment

In Stock

2 WAY 5" OUTDOOR SPEAKER - WHITE

GENTEC (KLIPSCH)

MFR PART #  AW500SMW

PART #  794747


Minimum 1 EACH

View All: Audio Equipment

In Stock

PRE CONSTRUCTION BRACKET FOR 8" CE

GENTEC (KLIPSCH)

MFR PART #  IK800C

PART #  794798


Minimum 1 EACH

View All: Miscellaneous

In Stock

6.5" OUTDOOR SPEAKER - WHITE-PAIR

GENTEC (KLIPSCH)

MFR PART #  AW650W

PART #  794793


Minimum 1 PAIR

View All: Audio Equipment

In Stock

6.5" 2 WAY IN-CEILING STEREO SPEAKER WIT

GENTEC (KLIPSCH)

MFR PART #  R2650CSMII

PART #  794737


Minimum 1 EACH

View All: Audio Equipment

In Stock

6.5" 2 WAY IN-CEILING SPEAKER WITH SILK

GENTEC (KLIPSCH)

MFR PART #  R2650CII

PART #  794759


Minimum 1 EACH

View All: Audio Equipment

In Stock

10" SUBWOOFER

GENTEC (KLIPSCH)

MFR PART #  R8SW

PART #  977779


Minimum 1 EACH

View All: Miscellaneous

In Stock

*EOL* CUSTOM GRADE DUAL 5.25" LCR IN-WAL

GENTEC (KLIPSCH)

MFR PART #  R2502

PART #  789509


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

*EOL* CUSTOM GRADE 6.5"

GENTEC (KLIPSCH)

MFR PART #  R2650W

PART #  796294


Minimum 1 EACH

View All: Audio Equipment

Call for Availability

*EOL* 8" DOWN FIRING 350 WATT SUBWOOFER

GENTEC (KLIPSCH)

MFR PART #  SUB350

PART #  789505


Minimum 1 EACH

View All: Audio Equipment

Call for Availability
1-20 of 67 items