1-20 of 298 items

GENTEX CORP

In Stock

SIGNALING APPLIANCES STROBE 15 CD / RED / WALL MOUNT 24 VDC

GENTEX CORP

MFR PART #  GXS-4-15WR

PART #  235534


Minimum 1 EACH

View All: Fire Notification

Call for Availability

SMOKE DETECTOR/ 4 WIRE TEMPORAL SOUNDER/FORM A/C THERMAL/24VDC

GENTEX CORP

MFR PART #  908-1216-002

PART #  235505


Minimum 1 EACH

Call for Availability

Call for Availability

SMOKE DETECTOR PHOTOELECTRIC TEMPORAL SOUNDER/ TANDEM TO 6 120VAC/9VDC/A/C CONT

GENTEX CORP

MFR PART #  917-0017-002

PART #  235479


Minimum 1 EACH

Call for Availability

LOW PROFILE HORN/STROBE 100DB/60CD/WALL MOUNT 24 VDC

GENTEX CORP

MFR PART #  GEC24-60WR

PART #  235511


Minimum 1 EACH

View All: Fire Notification

Call for Availability

4" ELECTRONIC HORN 15CD /95DB/WALL MT 24VDC

GENTEX CORP

MFR PART #  SHG24-15WR

PART #  235545


Minimum 1 EACH

View All: Fire Notification

Call for Availability

SIGNALING APPLIANCES STROBE 110CD / RED / WALL MOUNT 24 VDC

GENTEX CORP

MFR PART #  GXS-4-110WR

PART #  235537


Minimum 1 EACH

View All: Fire Notification

Call for Availability

Photoelectric Smoke Detector, Non-Latching Circuit, 120 VAC, 3100 Hertz, 90 dB, LED Indicator

GENTEX CORP

MFR PART #  908-1246-002

PART #  235507


Minimum 1 EACH

Call for Availability

Call for Availability

LOW PROFILE /HORN / STROBE 92DB/110CD/ RED / WALL MT 24 VDC

GENTEX CORP

MFR PART #  HS24-110WR

PART #  235525


Minimum 1 EACH

View All: Fire Notification

Call for Availability

SMOKE DETECTOR PHOTOELECTRIC 135 DEGREE FIXED TEMP HEAT 120VAC/9VDC

GENTEX CORP

MFR PART #  917-0023-002

PART #  235474


Minimum 1 EACH

Call for Availability

LOW PROFILE HORN/STROBE 100DB/110CD/WALL MOUNT 24 VDC

GENTEX CORP

MFR PART #  GEC24-110WR

PART #  235513


Minimum 1 EACH

View All: Fire Notification

Call for Availability

Call for Availability

LOW PROFILE /STROBE 75 CD / RED/ WALL MT 24 VDC

GENTEX CORP

MFR PART #  GES24-75WR

PART #  235518


Minimum 1 EACH

View All: Fire Notification

Call for Availability

LOW PROFILE /HORN / STROBE 92DB/ 75CD/ RED / WALL MT 24 VDC

GENTEX CORP

MFR PART #  HS24-75WR

PART #  235524


Minimum 1 EACH

View All: Fire Notification

Call for Availability

4" ELECTRONIC HORN 110CD/95DB/WALL MT 24VDC

GENTEX CORP

MFR PART #  SHG24-110WR

PART #  235549


Minimum 1 EACH

View All: Fire Notification

Call for Availability

SIGNALING APPLIANCES STROBE 15/75CD / RED / WALL MOUNT 12 VDC

GENTEX CORP

MFR PART #  GXS-2-15/75WR

PART #  235533


Minimum 1 EACH

View All: Fire Notification

Call for Availability

SMOKE DETECTOR/ 4 WIRE TEMPORAL SOUNDER/FORM A/C THERMAL/24VDC

GENTEX CORP

MFR PART #  908-1213-002

PART #  235504


Minimum 1 EACH

Call for Availability

4" ELECTRONIC HORNS 95 DB/RED /WALL/CEILING 12/24VDC

GENTEX CORP

MFR PART #  HG124R

PART #  235539


Minimum 1 EACH

View All: Fire Notification

Call for Availability
1-20 of 298 items